STEPLT RECD HORIZONTAL 3W 120V 3000K BLK

Item #: 0201899

Cat #: FSLEDH3YB/120

UPC: 019813484556

Company wide:
0 in stock
Documents & Guides
No Documents Available
Steplight Recessed Horizontal 3W,120V, 3000k, Black

Overview

Steplight Recessed Horizontal 3W,120V, 3000k, Black
Also known as: 019813484556, FSLEDH3YB/120, RABFSLEDH3YB120

Specifications

No Specifications Available