
Company wide:
0
in stock
Documents & Guides
LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Overview
LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Also known as: 045923097522, S9752, SATS9752
Specifications
| Color Temperature: | 5000 (Bright White) |
| Diameter: | 4 1/4 in |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Lumens: | 7800 |
| Wattage: | 60 |
| Weight: | 20.750 lb |
| Length: | 8.563 in |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 180°, 270°, 360° |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 7800 |
| Weight: | 20.750 lb |
| Light Technology: | LED |
| Angle: | 180°, 270°, 360° |
| Diameter: | 4 1/4 in |
| Color: | White |
| Wattage: | 60 |
| Length: | 8.563 in |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |