High Bay

Item #: 0201891

Cat #: IBG15000LMSEFAF

UPC: 194994009252

Company wide:
0 in stock
Documents & Guides
No Documents Available
15,000 nominal lumens, Standard efficiency, Acrylic Frosted Lens, General distribution, 120V-277V, Generic driver 0-10V dimming, 5000K, 80 color rendering index, White, SKU - 241G1Y

Overview

15,000 nominal lumens, Standard efficiency, Acrylic Frosted Lens, General distribution, 120V-277V, Generic driver 0-10V dimming, 5000K, 80 color rendering index, White, SKU - 241G1Y
Also known as: 194994009252, IBG15000LMSEFAF, LITIBG15000LMSEFAF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Width: 12 in, 1 ft
Color: Frosted, White
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 97
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Wattage: 97
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Color: Frosted, White
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277