40W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 0201890

Cat #: S9751

UPC: 045923097515

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 40W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 5200, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 300W Incandescent, 65W CFL, 175W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.

Overview

LED Lamp, 40W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 5200, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 300W Incandescent, 65W CFL, 175W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Also known as: 045923097515, S9751, SATS9751

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 5200
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: No
Angle: 180°, 360°
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Lumens: 5200
Color: White
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 40
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 180°, 360°

Customer Reviews

No reviews for this product
(0)