30W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 0201886

Cat #: S9750

UPC: 045923097508

Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Medium Screw (E26), Lumens: 3250, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 200W Incandescent, 55W CFL, 150W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.

Overview

LED Lamp, 30W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Medium Screw (E26), Lumens: 3250, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 200W Incandescent, 55W CFL, 150W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Also known as: 045923097508, S9750, SATS9750, corncob

Specifications

Base: Medium Screw (E26)
Lumens: 3250
Color Temperature: 5000 (Bright White)
Wattage: 30
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: No
Angle: 180°, 360°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 180°, 360°
Lumens: 3250
Wattage: 30
Color: White
Dimmable: No