18.4W S8 Mini Incandescent Lamp

Item #: 0201847

Cat #: S7042

UPC: 045923070426

Company wide:
0 in stock
Documents & Guides
18.43 Watt miniature; S8; 1500 Average rated hours; DC Bay Base; 12.8 Volt

Overview

18.43 Watt miniature; S8; 1500 Average rated hours; DC Bay Base; 12.8 Volt
Also known as: 045923070426, S7042, SATS7042

Specifications

Shape: S8 (Straight)
Wattage: 18.430
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Wattage: 18.430
Dimmable: No