Beacon, Explosion-Proof, Flashing LED, 27XL Series, 120/240V AC, Red

Item #: 0201839

Cat #: 27XL-120-240R-MOD

UPC: 782979232759

$ 2369.98 EA
Company wide:
0 in stock
Documents & Guides
Beacon, Explosion-Proof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing

Overview

Beacon, Explosion-Proof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing
Also known as: 782979232759, 27XL-120-240R-MOD, FED27XL120240RMOD

Specifications

Color: Red
Volts AC: 120, 240
Type: Explosionproof
Material: Aluminum
Color: Red
Type: Explosionproof
Volts AC: 120, 240
Material: Aluminum