6W A19 LED Lamp, 22-27K

Item #: 0201828

Cat #: 462515

UPC: 046677462512

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K-2200K (WarmGlow), Rated Average Life: 25,000 Hrs, Replaces 40W Incandescent, * Philips P/N 46251-5, Material # 929001215104 * Box Qty.: 10.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K-2200K (WarmGlow), Rated Average Life: 25,000 Hrs, Replaces 40W Incandescent, * Philips P/N 46251-5, Material # 929001215104 * Box Qty.: 10.

Philips 6 watt Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.

Also known as: 046677462512, 462515, PHI6A19LED82722CLD

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 480
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 480
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED