1
more

Breaker, Molded Case, 3P, 60A, 600VAC, 250VDC, 14kA, Line/Load
Item #: 0201824
Cat #: FDB3060L
UPC: 786679305966
$ 1689.31 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Type FD, Cable In/Cable Out, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, 14 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Overview
Breaker, Molded Case, Type FD, Cable In/Cable Out, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, 14 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Also known as: 786679305966, FDB3060L, CUTFDB3060L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 60 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 60 |
| Poles: | 3 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 14 kA |