20A, 2P, 120/240V, 10 kAIC, CH Equipment Protector

Item #: 0201789

Cat #: CH220EPD

UPC: 782113912950

$ 1079.42 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113912950, CH220EPD, CUTCH220EPD

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20