1
more

LED Downlight, 6", 14.5W, 120V, 2700K
Item #: 0201751
Cat #: 40842 14.5SMDL6DIM/927
UPC: 028672408429
Call for price
Company wide:
0
in stock
Documents & Guides
Dimmable LED Downlight, 14.5 Watt, 120 Volt, Lumens: 950, CRI: 90, Color Temperature: 2700K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories (p/n 57973 for 4" Can Install & p/n 57974 for 5-6" Can Install) Sold Separately.
Overview
Dimmable LED Downlight, 14.5 Watt, 120 Volt, Lumens: 950, CRI: 90, Color Temperature: 2700K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories (p/n 57973 for 4" Can Install & p/n 57974 for 5-6" Can Install) Sold Separately.
Innovative CLICK design Fits most 4" J-boxes and 5-6" recessed housings Installs in just minutes - no rewiring Exceptional color rendering CRI 90 Richer reds and natural skin tones (R9 60, R13 90) Tight LED binning for consistent CCT across all lamps
Also known as: 028672408429, 40842 14.5SMDL6DIM/927, GEE40842
Specifications
| Lumens: | 950 |
| Wattage: | 14.500 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 950 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Wattage: | 14.500 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |