3' 12W T5 LED Lamp, 40K

Item #: 0201733

Cat #: 12T5HE/3F/840/DIR

UPC: 672713579564

Call for price
Company wide:
0 in stock
LED Lamp, 12W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent

Overview

LED Lamp, 12W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Also known as: 672713579564, 12T5HE/3F/840/DIR, GEE57956

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Lumens: 1550
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Angle: 120°
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1550
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)