Skylark Inc Dmr 1000w Black

Item #: 0201717

Cat #: S-1000-BL

UPC: 027557440301

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Black

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Black

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in black

Also known as: 027557440301, S-1000-BL, LUTS1000BL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Color: Black
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Color: Black
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Dimmable: Yes