BUS PLUG 200A 600V CLASS H 3/4W

Item #: 0201558

Cat #: ITAP364

UPC: 786683500135

$ 9809.78 EA
Company wide:
0 in stock
Documents & Guides
Busway Plug-in Unit, Class H, PRW, Three-pole, 200A, 600V, Less than or equal to 600A

Overview

Busway Plug-in Unit, Class H, PRW, Three-pole, 200A, 600V, Less than or equal to 600A
Also known as: 786683500135, ITAP364, CUTITAP364, Bus Duct Disconnect

Specifications

Amps: 200
Poles: 3
Type: Busway, Fusible
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Type: Busway, Fusible
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600