LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE

Item #: 0201546

Cat #: BLEDR18Y

UPC: 019813103167

$ 1194.81 EA
Company wide:
0 in stock
Documents & Guides
LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE

Overview

LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE
Also known as: 019813103167, BLEDR18Y, RABBLEDR18Y

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze