This product has been discontinued.

8" LED Downlight, 12/19/27W, 120-277V, 3500K, 1000/1500/2000L
Item #: 0201523
Cat #: 57875
UPC: 672713578758
Call for price
Company wide:
1
in stock
Discontinued
Documents & Guides
8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 1000/1500/2000, 80 CRI, Color: White. Life: 40,000 Hours.
Overview
8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 1000/1500/2000, 80 CRI, Color: White. Life: 40,000 Hours.
The Green Creative 57875 LED downlight is sleek and fashionable without sacrificing quality or output. This 8 inch LED downlight has easy install clips and features a multi-watt setting to give you more control over your lighting and energy bill.
Also known as: 672713578758, 57875, GEE57875
Specifications
| Wattage: | 12, 27, 19 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 110° |
| Volts AC Range: | 120 - 277 |
| Wattage: | 12, 27, 19 |
| Light Technology: | LED |
| Angle: | 110° |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |