ETN ED3125LA06S02 Series C, F-frame

Item #: 0201518

Cat #: ED3125LA06S02

UPC: 786679116937

$ 4810.04 EA
Company wide:
0 in stock
ETN ED3125LA06S02 Series C F

Overview

ETN ED3125LA06S02 Series C F
Also known as: 786679116937, ED3125LA06S02, CUTED3125LA06S02

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA