Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Item #: 0201489
Cat #: PS 200 10' SS
UPC: 702316528284
$ 55.94 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Also known as: 702316528284, PS 200 10' SS, PSTPS20010SS, strut, uni-strur, Junior Strut, Kindorf, Uni-strut

Specifications

Product Height: 1 5/8 in
Length: 10 ft
Product Width: 1 5/8 in
Material: 304 Stainless Steel
Product Height: 1 5/8 in
Product Width: 1 5/8 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)