Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Item #: 0201489

Cat #: P1000 10SS

UPC: 702316528284

$ 19.35 FT
Company wide:
1,070 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8" x 10 ' Long, Type 304 Stainless Steel, 12 Gauge, Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8" x 10 ' Long, Type 304 Stainless Steel, 12 Gauge, Silver.

Channel - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Also known as: 702316528284, P1000 10SS, DEEPSTRUTSSNH10, Uni-strut, strut, uni-strur, Junior Strut, Kindorf

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304