RAB FFLED52SFN 52W FLOOD

Item #: 0201450

Cat #: FFLED52SFN

UPC: 019813224466

Company wide:
0 in stock
RAB FFLED52SFN 52W FLOOD

Overview

RAB FFLED52SFN 52W FLOOD
Also known as: 019813224466, FFLED52SFN, RABFFLED52SFN

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7610
Wattage: 52
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 7610