ABB S202UDC-K63 S200UDC MCB 2P K 63

Item #: 0201386

Cat #: S202UDC-K63

UPC: 016779825348

Call for price
Company wide:
0 in stock
Documents & Guides
ABB S202UDC-K63 S200UDC MCB 2

Overview

ABB S202UDC-K63 S200UDC MCB 2
Also known as: 016779825348, S202UDC-K63, ABBS202UDCK63

Specifications

Amps: 63
Poles: 2
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Amps: 63
Volts DC: 125
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 14 kA