HFD 2P 600VAC RATED LOAD TERMS ONLY

Item #: 0201357

Cat #: HFD2225

UPC: 786679015315

$ 7334.76 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 225A, Two-pole, Thermal magnetic trip

Overview

Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 225A, Two-pole, Thermal magnetic trip

Eaton’s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679015315, HFD2225, CUTHFD2225

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 225
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 225
Interrupt Rating AC: 65 kA