Telephone Wall Jack, 6P4C, Screw Terminals, White, Type 630A

Item #: 0201345

Cat #: 40214-W

UPC: 078477821763

$ 4.36 EA
Company wide:
0 in stock
Documents & Guides
Telephone Wall Jack, 6P4C, Screw Terminals, White, Type 630A

Overview

Telephone Wall Jack, 6P4C, Screw Terminals, White, Type 630A

At Leviton, we build what’s next to light, power, and connect everyday spaces, encompassing electrical, lighting, data networks, and energy management. With a rich history spanning over 115 years, Leviton develops thoughtful solutions that streamline processes, elevate safety standards, increase efficiency, and enhance productivity. We are committed to our people as their innovation, ingenuity, and dedication to safety and quality are fundamental to the success of every product we deliver to our customers.

Also known as: 078477821763, 40214-W, LEV40214W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 1