$ 119.92 EA
Company wide:
9
in stock
Documents & Guides
M18 LED Search Light, 18V, 1,250 Lumens of TRUEVIEW™ High Definition Output, Four Output Modes: Spot, Flood, Spot/Flood, and Strobe ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 LED Search Light, 18V, 1,250 Lumens of TRUEVIEW™ High Definition Output, Four Output Modes: Spot, Flood, Spot/Flood, and Strobe ***Bare Tool Only, Battery & Charger Sold Separately***
Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0 battery pack, and 7 hours on spot mode and 5 hours on strobe mode. Its IP54 rating provides water and dust resistance for all weather use. It's high quality LEDS never need to be replaced, and is back by a Limited Lifetime Warranty.
Also known as: 045242485833, 2354-20, MIL235420
Features & Benefits
- 1250 lm with 700 Yd. beam distance
- 198 Degree head rotation
- 4 output modes: spot, flood, spot/flood, & strobe
- Spot mode: 7hrs with M18 XC 5.0 pack
- Flood mode: 4hrs with M18 XC 5.0 pack
- Spot/flood combination mode: 4hrs with M18 XC 5.0 pack
- Strobe mode: 5hrs with M18 XC 5.0 pack
- High definition output with true color, even beam and natural light
- Low battery indicator alerts users when the battery is nearing end of charge
Specifications
| Lumens: | 1000, 600, 1250, 1200 |
| Type: | Work Light, LED, Search Light |
| Volts DC: | 18 |
| Lumens: | 1000, 600, 1250, 1200 |
| Volts DC: | 18 |
| Type: | Work Light, LED, Search Light |