This product has been discontinued.

M18™ RADIUS™ Compact Site Light w/ ONE-KEY™
Item #: 0201329
Cat #: 2146-20
UPC: 045242493524
$ 405.30 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
M18 RADIUS™ LED Compact Site Light w/ ONE-KEY™, 4,400 Lumens of TRUEVIEW™ High Definition Output, ONE-KEY™ Technology Allows You to Set Light Remotely From Up to 100 ft, Cordless or 18V Corded ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 RADIUS™ LED Compact Site Light w/ ONE-KEY™, 4,400 Lumens of TRUEVIEW™ High Definition Output, ONE-KEY™ Technology Allows You to Set Light Remotely From Up to 100 ft, Cordless or 18V Corded ***Bare Tool Only, Battery & Charger Sold Separately***
Most versatile light on site - customize, track, manage the new M18™ RADIUS™ LED compact site light with ONE-KEY™ is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
Also known as: 045242493524, 2146-20, MIL214620
Features & Benefits
- Set light remotely from 50 ft
- Optimize brightness and runtime
- Program automatic schedule
- Lighting for task, area, and overhead
- 4,400 lm for maximum coverage
- High impact polycarbonate lens
- AC in and out: string up to 10 together
- Protected AC plugs
- Self-centering hang hook
Specifications
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Standards: | California Proposition 65 |
| Light Technology: | LED |