M18™ Rocket™ LED Tower Light/Charger

Item #: 0201327

Cat #: 2135-20

UPC: 045242473137

Company wide:
0 in stock
Documents & Guides
The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that ADAPTS, PERFORMS, and SURVIVES professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7’, and collapses to less than 4’ for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. The multi-directional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. 3 Power Settings; 3,000 Lumens of Multi Directional Light (+2 Hours of Power) 1,700 Lumens of Multi Directional Light (+4 Hours of Power) 900 Lumens of Multi Directional Light (+8 Hours of Power).

Overview

The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that ADAPTS, PERFORMS, and SURVIVES professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7’, and collapses to less than 4’ for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. The multi-directional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. 3 Power Settings; 3,000 Lumens of Multi Directional Light (+2 Hours of Power) 1,700 Lumens of Multi Directional Light (+4 Hours of Power) 900 Lumens of Multi Directional Light (+8 Hours of Power).

Stand up. Light up. Charge up. – the M18™ ROCKET™ LED tower light/charger is designed to deliver a lighting solution that adapts, performs, and survives professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7 Ft., and collapses to less than 4 Ft. for easy transport and storage. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. The multi directional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18™ REDLITHIUM™ pack. Delivering 3,000 lm, it fills up large areas with TRUEVIEW™ high definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED light has three settings: high provides 3,000 lm at 2+ hours, medium provides 1,700 lm at 4+ hours, and low provides 900 lm at 8 hours with a M18™ REDLITHIUM™ XC5.0 battery pack.

Also known as: 045242473137, 2135-20, MIL213520

Features & Benefits

  • Sets up in 5 seconds, 7 ft. max extension
  • 3,000 lm of multi directional light
  • Impact Resistant, reinforced legs
  • Built in M18™ charger
  • Covered AC plug in
  • 3 Independently pivoting light heads
  • Protective guard to secure head and lens during transport and storage
  • Compact footprint, low center of gravity
  • Low battery indicator

Specifications

Type: Work Light, Lithium Battery
Volts DC: 18
Light Technology: LED
Type: Work Light, Lithium Battery
Light Technology: LED
Volts DC: 18