
Weatherproof Cover, 2-Gang, (2) GFCI, Vertical, Die Cast, Gray
Item #: 0201319
Cat #: 5045-0
UPC: 050169504505
$ 57.52 EA
Company wide:
220
in stock
Documents & Guides
Weatherproof Cover, 2-Gang, (2) Decorator/GFCI Receptacle, Vertical Mount, Die Cast, Gray.
Overview
Weatherproof Cover, 2-Gang, (2) Decorator/GFCI Receptacle, Vertical Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Padlockable, 1/4 in. diameter hole May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169504505, 5045-0, RAC50450, 2 gang decorator weatherproof plug cover
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Padlockable, 1/4 in. diameter hole
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- 2 GFCI
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |