ALUMINUM EXHAUST SHUTTER FOR 36" COMM. EXHAUST FAN

Item #: 0201317

Cat #: CES36

UPC: 686334796774

$ 761.53 EA
Company wide:
0 in stock
Documents & Guides
ALUMINUM EXHAUST SHUTTER FOR 36" COMM. EXHAUST FAN

Overview

ALUMINUM EXHAUST SHUTTER FOR 36" COMM. EXHAUST FAN
Also known as: 686334796774, CES36, TPICES36

Specifications

Length: 39 in
Material: Aluminum
Standards: California Proposition 65
Length: 39 in
Standards: California Proposition 65
Material: Aluminum