Cover Control Kit

Item #: 0201312

Cat #: C400GK12A

UPC: 782113562636

$ 897.88 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons and Red RUN Pilot Light (120V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons and Red RUN Pilot Light (120V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113562636, C400GK12A, CUTC400GK12A

Specifications

Family / Style: Freedom
Type: RUN Pilot Light, Starter, Cover Control, Start/Stop
Mounting: Cover
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
Mounting: Cover
Type: RUN Pilot Light, Starter, Cover Control, Start/Stop
IP/NEMA Rating: NEMA 1