Outdoor Wall One Light White

Item #: 0201307
Cat #: 8339-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Whitebody; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Number Of Lamps: 1; Fixture Material: Aluminum Body; Width: 6 In; Height: 9 In; Extends:9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 1-3/8 In Depth X 4-7/16 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Outlet Box Down: 5-3/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Whitebody; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Number Of Lamps: 1; Fixture Material: Aluminum Body; Width: 6 In; Height: 9 In; Extends:9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 1-3/8 In Depth X 4-7/16 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Outlet Box Down: 5-3/4 In; Lamp Included: No
Also known as: 8339-15, SEA833915

Specifications

Customer Reviews

No reviews for this product
(0)