LITH FMML-13-840-WL-DDBT Versi Lite

Item #: 0201247

Cat #: FMML13840DDBTWL

UPC: 888791432831

Company wide:
0 in stock
Documents & Guides
LITFMML13840DDBTWL SURFACE MOUNT LED FITURE DARK BRONZE

Overview

LITFMML13840DDBTWL SURFACE MOUNT LED FITURE DARK BRONZE
Also known as: 888791432831, FMML13840DDBTWL, LITFMML13840DDBTWL

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 13 in