24.5 FLR BOX DRK BRNZ FLP CVR DEC DVC

Item #: 0201178

Cat #: FB-6DB

UPC: 085339972358

Company wide:
0 in stock
Documents & Guides
Single gang rectangular floor box assembly with a dark bronze plated flip-lid cover for a decorative style device

Overview

Single gang rectangular floor box assembly with a dark bronze plated flip-lid cover for a decorative style device

Floor box assembly for residential wood floor cut-in application for use with nonmetallic sheathed cable. Used in areas of the home with large floor space openings where additional electric outlets are required by National Electrical Code to minimize long extension cord runs.

Also known as: 085339972358, FB-6DB, ALLFB6DB

Specifications

Color: Black
Material: Thermoplastic
Gangs: 1
Width: 2.500 in
Depth: 3.500 in
Standards: California Proposition 65
Height: 4.310 in
Cubic Inches: 24.500 in³
Color: Black
Gangs: 1
Depth: 3.500 in
Height: 4.310 in
Material: Thermoplastic
Width: 2.500 in
Standards: California Proposition 65
Cubic Inches: 24.500 in³