20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Weather-Resistant, Back & Side Wired, Nickel-Plated Brass Strap - WHITE

Item #: 0201159

Cat #: E12163

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IFM E12163 MOUNTING ADAPTER

Overview

IFM E12163 MOUNTING ADAPTER
Also known as: E12163, EFEE12163

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Screw On, Nail On
Depth: 1 1/2 in