24" Linkable Undercabinet Fixture

Item #: 0201121

Cat #: UCEL 24IN 30K 90CRI SWR WH M6

UPC: 889804600223

Company wide:
0 in stock
Documents & Guides
Linkable LED Undercabinet Fixture, 24", 10.2W, 120V, Lumens: 740, Color Temperature: 3000K, Hardwire

Overview

Linkable LED Undercabinet Fixture, 24", 10.2W, 120V, Lumens: 740, Color Temperature: 3000K, Hardwire
Also known as: 889804600223, UCEL 24IN 30K 90CRI SWR WH M6, LITUCEL24IN30K90CR

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 2 ft
Color: White
Wattage: 10.200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 2 ft
Wattage: 10.200
Volts AC: 120
Color: White
Light Technology: LED