Made in USA

Energizer 392 1.5V Silver Oxide Button Cell Battery 1PK

Item #: 0201094
Cat #: 392BPZ
UPC: 039800110855
$ 1.68 EA
Company wide:
33 in stock
Documents & Guides
392 Size, 1.5V, Silver Oxide, Button Cell Battery, 1-Pack, Holds Power for up to 5 Years in Storage

Overview

392 Size, 1.5V, Silver Oxide, Button Cell Battery, 1-Pack, Holds Power for up to 5 Years in Storage
All Energizer products are designed to meet or exceed the requirements of various national and international regulations. Energizer products are routinely reviewed against applicable international regulations both internally and independently.
Also known as: 039800110855, 392BPZ, EVE392BPZ

Specifications

Material: Silver Oxide
Type: Button Cell
Volts DC: 1.550
Material: Silver Oxide
Volts DC: 1.550
Type: Button Cell

Customer Reviews

No reviews for this product
(0)