Locking Flanged Inlet, 20A, 480V 3 Phase, L16-20, White

Item #: 0201022

Cat #: 2435

UPC: 078477806289

$ 26.25 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
20 Amp, 480 Volt 3-phase, NEMA L16-20p, 3p, 4w, Flanged Inlet Locking Receptacle, industrial Grade, Grounding - White

Overview

20 Amp, 480 Volt 3-phase, NEMA L16-20p, 3p, 4w, Flanged Inlet Locking Receptacle, industrial Grade, Grounding - White

20 Amp, 480 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806289, 2435, LEV2435, L6-20

Specifications

Volts AC: 480
Amps: 20
Color: White
Type: Locking Flanged Inlet
NEMA Configuration: L16-20P
Volts AC: 480
Color: White
NEMA Configuration: L16-20P
Amps: 20
Type: Locking Flanged Inlet