Barrier Kit, Bolt-On, 60" Long, 4", Type 12 Lay-In Wireway

Item #: 0201018

Cat #: F44BK60

UPC: 783510195700

$ 92.50 EA
Company wide:
0 in stock
Barrier Kit, Bolt-On, Length: 60", Size/Dims: 4.00" x 4.00", Material/Finish: Steel/Gray, For Use With Type 12, Feed-Through, Wireway

Overview

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 4.00" x 4.00", Material/Finish: Steel/Gray, For Use With Type 12, Feed-Through, Wireway

With a variety of fittings and brackets, this traditional-design wireway is suitable for a broad range of industrial applications.

Also known as: 783510195700, F44BK60, HOFF44BK60

Features & Benefits

  • Divides wireway into two or more compartments
  • Barriers are fastened to wireway sections with screws. Sealing washers are included

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1, NEMA 12
Width: 4 in
Material: Steel