This product has been discontinued.

Slide Dimmer, 600W, Single-Pole, Skylark, Almond
Item #: 0200997
Cat #: S-600PH-AL
UPC: 027557691628
Call for price
Clearance
Price good while supplies last
Company wide:
3
in stock
Discontinued
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Almond
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Almond
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in almond
Also known as: 027557691628, S-600PH-AL, LUTS600PHAL
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Poles: | 1 |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Poles: | 1 |
| Light Technology: | Halogen, Incandescent |
| Volts AC: | 120 |
| Dimmable: | Yes |