C440 (1-5A) SZ 00 FVR STR 24VAC STD

Item #: 0200980

Cat #: AN59AN0T5E005

UPC: 786685412979

$ 1305.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),24V/60 Hz,24V/50 Hz coil voltage,Horizontal mount,9A,1-5A fla range,Size 00

Overview

Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),24V/60 Hz,24V/50 Hz coil voltage,Horizontal mount,9A,1-5A fla range,Size 00

Fill

Also known as: 786685412979, AN59AN0T5E005, CUTAN59AN0T5E005

Specifications

Family / Style: Freedom
Poles: 3
Volts AC Control: 24
Volts AC: 600
Mounting: Horizontal
Amps: 9
Size: 00
Amps Range: 1 - 5
Family / Style: Freedom
Volts AC Control: 24
Mounting: Horizontal
Size: 00
Poles: 3
Volts AC: 600
Amps: 9
Amps Range: 1 - 5