CU CTAP MAIN2/0-1 BRNCH1-12 PUR

Item #: 0200975

Cat #: 54745

UPC: 786210547459

$ 24.60 EA
Company wide:
0 in stock
Copper C-Tap, 600V, Wire Range-Main: 2/0-1, Branch 1-12, Length 1-11/16, Height 1-1/16, Die Code 54, Die Color Purple

Overview

Copper C-Tap, 600V, Wire Range-Main: 2/0-1, Branch 1-12, Length 1-11/16, Height 1-1/16, Die Code 54, Die Color Purple
Also known as: 786210547459, 54745, THB54745

Specifications

Color: Purple
Material: Copper
Allowable Gauge Range: 1/0 - 2/0
Color: Purple
Allowable Gauge Range: 1/0 - 2/0
Material: Copper