
$ 106.67 EA
Company wide:
101
in stock
Documents & Guides
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Overview
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
The Q-Bit is a revolutionary hole cutter that allows you to quickly cut out device holes. The Q-Bit is built to work with any standard oscillating tool. MFG NOTE: The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Also known as: 625912427006, 42700, RAK42700
Features & Benefits
- Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
- Smooth surface with minimal use of visible fasteners
- Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
- Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
- ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor/Outdoor 4X CR23, CR230226G037 item is rated 1600BTU 460V 1PH with material of SS304 finish Brushed.
- Robust reciprocating compressor
- Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
- High-performance fans and blowers designed for densely packed enclosures
- Easy-mount flanges for simple installation
- Every unit functionally tested before shipping
Specifications
| Width: | 3 1/4 in |
| Height: | 2 3/8 in |
| Width: | 3 1/4 in |
| Height: | 2 3/8 in |