PLATT logo

Made in USA

AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA

Item #: 0200965
Cat #: EN92
UPC: 039800023117
$ 1.04 EA
Company wide:
23,893 in stock
Documents & Guides
1.5V, Alkaline, AAA Battery, Zinc-Manganese Dioxide. Average Capacity: 1,200 mAh at 25 mA.

Overview

1.5V, Alkaline, AAA Battery, Zinc-Manganese Dioxide. Average Capacity: 1,200 mAh at 25 mA.
All Energizer products are designed to meet or exceed the requirements of various national and international regulations. Energizer products are routinely reviewed against applicable international regulations both internally and independently.
Also known as: 039800023117, EN92, EVEEN92

Specifications

Type: AAA, Alkaline
Volts DC: 1.500
Type: AAA, Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)