SAGINAW 726018FSD ENCLOSURE

Item #: 0200964

Cat #: 726018FSD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAGINAW 726018FSD ENCLOSURE

Overview

SAGINAW 726018FSD ENCLOSURE
Also known as: 726018FSD, SAGSCE726018FSD

Specifications

Gangs: 2
Mounting: Screw On, Nail On
Color: Gray
Material: Thermoplastic
Depth: 3.375 in
Cubic Inches: 35 in³
Gangs: 2
Color: Gray
Depth: 3.375 in
Mounting: Screw On, Nail On
Material: Thermoplastic
Cubic Inches: 35 in³