Butt Connector, Nylon-Insulated, 16 - 14 AWG

Item #: 0200904

Cat #: MN14BCK-A

UPC: 054007018193

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 16 - 14 AWG

Overview

Butt Connector, Nylon-Insulated, 16 - 14 AWG

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007018193, MN14BCK-A, MMMMN14BCK

Specifications

Material: Nylon
Allowable Gauge Range: 16 - 14
Material: Nylon
Allowable Gauge Range: 16 - 14