1A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0200901

Cat #: LMF001

UPC: 079458009682

$ 21.91 EA
Company wide:
5 in stock
Documents & Guides
1A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

1A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009682, LMF001, LFULMF001

Specifications

Material: Ceramic, Phenolic
Amps: 1
Volts AC: 300
Speed: Time Delay, Slow Blow
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Material: Ceramic, Phenolic
Volts AC: 300
Mounting: Inline
Interrupt Rating DC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Standards: California Proposition 65
Interrupt Rating AC: 10 kA