Standard Flush Mount With Lock

Item #: 0200866

Cat #: 2T308A

UPC: 078275210028

$ 343.46 EA
Company wide:
0 in stock
Documents & Guides
The 2t308a Flushmount Enclosure Is For Concealing Mechanism In Wall And Giving Afinished, Flushed Appearance. It Has A Heavy-duty, 0.063 In Formed Steel Construction With Hinged Door And Gray Finish With Powder Coat Paint. It Has A Combination Inch - In

Overview

The 2t308a Flushmount Enclosure Is For Concealing Mechanism In Wall And Giving Afinished, Flushed Appearance. It Has A Heavy-duty, 0.063 In Formed Steel Construction With Hinged Door And Gray Finish With Powder Coat Paint. It Has A Combination Inch - In
Also known as: 078275210028, 2T308A, IMT2T308A

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray