5" LED Screwless Step Light, Brushed Nickel

Item #: 0200838

Cat #: 12674NI

UPC: 783927441780

Company wide:
0 in stock
Documents & Guides
5" LED Screwless Step Light, 85 CRI, 30 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel

Overview

5" LED Screwless Step Light, 85 CRI, 30 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel
Also known as: 783927441780, 12674NI, KIC12674NI

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 30
Color Rendering Index (CRI): 85
Color: Brushed Nickel
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: LED
Lumens: 30
Color: Brushed Nickel
Dimmable: Yes