
90A Fuse, Class J High Speed Drive, 600VAC/450VDC
Item #: 0200835
Cat #: DFJ-90
UPC: 051712653404
$ 270.13 EA
Company wide:
18
in stock
Documents & Guides
90 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Overview
90 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653404, DFJ-90, BUSDFJ90
Specifications
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Gauge: | 10 AWG, 4 AWG, 3 AWG, 2 AWG, 6 AWG, 8 AWG |
| Type: | Ground Clamp |
| Material: | Bronze |
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Type: | Ground Clamp |
| Gauge: | 10 AWG, 4 AWG, 3 AWG, 2 AWG, 6 AWG, 8 AWG |
| Material: | Bronze |