45A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0200833

Cat #: DFJ-45

UPC: 051712653350

$ 121.50 EA
Company wide:
179 in stock
Documents & Guides
45 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

45 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653350, DFJ-45, BUSDFJ45

Specifications

Volts DC: 450
Amps: 45
Class: J
Volts AC: 600
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Class: J
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 45
Volts AC: 600
Speed: High-Speed
Interrupt Rating AC: 200 kA