Slide Dimmer, 300W, Plug-In, Credenza, Brown

Item #: 0200804
Cat #: TT-300NLH-BR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, Brown

Overview

Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, Brown
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole with locator light, 300Win brown
Also known as: TT-300NLH-BR, LUTTT300NLHBR

Specifications

Color: Brown
Type: Plug In, Slide, Locator Light, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Plug
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Plug In, Slide, Locator Light, Single-Pole
Wattage: 300
Mounting: Plug
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)